Skip Content
FERRULE,2 IN,THREADED BEVEL SEAT,SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FERRULE,2 IN,THREADED BEVEL SEAT,SH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y404
  • Mfr. Model # 13Y404
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Ferrule
  • Temp. Range -30 to 250 Degrees F
  • Tube Size 2"
  • Wall Thickness 0.065"
  • Overall Length .718"
  • Max. Pressure 400 psi @ 72 Degrees F
  • Surface Finish 180 Grit I.D./150 Grit O.D.
  • Specific Fitting Shape Ferrule
  • Basic Fitting Material Metal
  • Basic Fitting Shape Ferrule
  • Tube Fitting Material T304 Stainless Steel
  • Fitting Connection Type Bevel Seat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list