Skip Content
FERRULE,1/2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FERRULE,1/2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2A735
  • Mfr. Model # 2A735
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Brass Hose Ferrule
  • Inside Dia. 0.850"
  • Length 0.965"
  • Material Brass
  • Hole Dia. 0.687"
  • Barb Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list