Skip Content
FENDER WASHER ZP 7/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER ZP 7/8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.087.0001
  • Mfr. Model # U38160.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.19 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 7/8 in, inside dia. 0.938 in, outside dia. 3.000 in, thickness 0.250 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 15/16"
  • Outside Dia. 3"
  • Item Fender Washer
  • Material Carbon Steel
  • Package Quantity 10
  • Size 7/8"
  • Fits Bolt Sizes 7/8"
  • Type Fender
  • Thickness 0.250"
  • Meets/Exceeds ASME B18.22.1
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 15/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list