FENDER WASHER ZP 7/8X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER ZP 7/8X3-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.087.0002
  • Mfr. Model # U38160.087.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 7/8 in, inside dia. 0.938 in, outside dia. 3.250 in, thickness 0.125 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 10
  • Fits Bolt Sizes 7/8"
  • Thickness 0.125"
  • Washer Material Grade Low Carbon
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Fastener Finish Zinc Plated
  • Washer Outside Dia. 3-1/4"
  • Washer Inside Dia. 15/16"
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list