FENDER WASHER ZP 5/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER ZP 5/8X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.062.0002
  • Mfr. Model # U38160.062.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.275 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/8 in, inside dia. 0.688 in, outside dia. 2.500 in, thickness 0.250 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 25
  • Thickness 0.250"
  • Fits Bolt Sizes 5/8"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 11/16"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list