FENDER WASHER ZP 5/16X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FENDER WASHER ZP 5/16X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.031.0007
  • Mfr. Model # U38160.031.0007
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.049 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 2.000 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes 5/16"
  • Thickness 0.063"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 11/32"
  • Washer Standards DIN 7603A
  • Flat Washer Type Fender Washer
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list