Skip Content
FENDER WASHER ZP 5/16X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FENDER WASHER ZP 5/16X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.031.0010
  • Mfr. Model # U38160.031.0010
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.8 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 2.500 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Thickness 0.063"
  • Fits Bolt Sizes 5/16"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/32"
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list