Skip Content
Discontinued with Replacement
FENDER WASHER ZP 5/16X1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP 5/16X1-5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.031.0005
  • Mfr. Model # U38160.031.0005
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.13 lbs
Suggested Replacement Product
WASHER FENDER STEEL ZP 5/16X1-5/8

Price: NA

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 1.625 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application For Sheet Metal, Plumbing, Electrical Work
  • For Use With Screws and Bolts
  • Item Fender Washer
  • Fits Bolt Sizes 5/16"
  • Package Quantity 100
  • Thickness 0.063"
  • Rockwell Hardness Rb 40 min.
  • Package Weight 3 lbs.
  • Thickness Tolerance +/-0.015"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/32"
  • Washer Basic Material Steel
  • Washer Outside Dia. 1-5/8"
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list