Skip Content
FENDER WASHER ZP 5/16X1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FENDER WASHER ZP 5/16X1-5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.031.0004
  • Mfr. Model # U38160.031.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 1.625 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application For Sheet Metal, Plumbing, Electrical Work
  • Finish ELVZ (Zinc Plated)
  • Item Fender Washer
  • Outside Dia. 1-5/8"
  • Package Quantity 100
  • Fits Bolt Sizes 5/16"
  • Type Fender
  • Thickness 0.047"
  • Size 5/16"
  • Meets/Exceeds ASME B18.22.1
  • Thickness Tolerance +0.029"
  • Material Carbon Steel
  • Inside Dia. 11/32"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 11/32"
  • Washer Outside Dia. 1-5/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List