Skip Content
FENDER WASHER ZP 3/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER ZP 3/8X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.037.0005
  • Mfr. Model # U38160.037.0005
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 3/8 in, inside dia. 0.406 in, outside dia. 2.000 in, thickness 0.125 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes 3/8"
  • Thickness 0.125"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 13/32"
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list