!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FENDER WASHER ZP 3/8X2

FENDER WASHER ZP 3/8X2

APPROVED VENDOR

FENDER WASHER ZP 3/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FENDER WASHER ZP 3/8X2

FENDER WASHER ZP 3/8X2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU38160.037.0004
  • Mfr. Model # U38160.037.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.038 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 3/8 in, inside dia. 0.406 in, outside dia. 2.000 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Material Carbon Steel
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Finish ELVZ (Zinc Plated)
  • Thickness Tolerance +0.029"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list