Skip Content
FENDER WASHER ZP 3/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER ZP 3/4X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.075.0003
  • Mfr. Model # U38160.075.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.14 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 3/4 in, inside dia. 0.781 in, outside dia. 3.000 in, thickness 0.375 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 25/32"
  • Item Fender Washer
  • Outside Dia. 3"
  • Package Quantity 20
  • Material Carbon Steel
  • Size 3/4"
  • Type Fender
  • Fits Bolt Sizes 3/4"
  • Thickness 0.375"
  • Meets/Exceeds ASME B18.22.1
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 25/32"
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List