FENDER WASHER ZP 1X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER ZP 1X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.100.0003
  • Mfr. Model # U38160.100.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.855 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1 in, inside dia. 1.063 in, outside dia. 3.500 in, thickness 0.250 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Fits Bolt Sizes 1"
  • Package Quantity 5
  • Thickness 0.250"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3-1/2"
  • Washer Inside Dia. 1-1/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list