Skip Content
FENDER WASHER  ZP #10 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP #10 X 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.019.0006
  • Mfr. Model # U38160.019.0006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes #10, inside dia. 0.219 in, outside dia. 0.750 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application For Sheet Metal, Plumbing, Electrical Work
  • For Use With Screws and Bolts
  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes #10
  • Rockwell Hardness Rb 40 min.
  • Thickness 0.062"
  • Package Weight 0.80 lbs.
  • Thickness Tolerance +/-0.015"
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 7/32"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list