Skip Content
FENDER WASHER  ZP #10 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP #10 X 3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.019.0003
  • Mfr. Model # U38160.019.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes #10, inside dia. 0.188 in, outside dia. 0.750 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • For Use With Screws and Bolts
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes #10
  • Thickness 0.062"
  • Thickness Tolerance +/-0.015"
  • Package Weight 0.80 lbs.
  • Rockwell Hardness Rb 40 min.
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 13/64"
  • Washer Outside Dia. 3/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list