Skip Content
FENDER WASHER  ZP #10 X 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP #10 X 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.019.0001
  • Mfr. Model # U38160.019.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.209 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes #10, inside dia. 0.188 in, outside dia. 0.500 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Package Quantity 100
  • Fits Bolt Sizes #10
  • Thickness 0.047"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1/2"
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3/16"
  • Washer Basic Material Steel
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list