Skip Content
FENDER WASHER ZP 1/4X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER ZP 1/4X 1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.025.0008
  • Mfr. Model # U38160.025.0008
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.34 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.281 in, outside dia. 1.500 in, thickness 0.125 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 9/32"
  • Item Fender Washer
  • Outside Dia. 1-1/2"
  • Material Carbon Steel
  • Size 1/4"
  • Package Quantity 100
  • Type Fender
  • Thickness 0.125"
  • Fits Bolt Sizes 1/4"
  • Meets/Exceeds ASME B18.22.1
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 9/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list