Discontinued with Replacement
FENDER WASHER ZP 1/4 X 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP 1/4 X 2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.025.0011
  • Mfr. Model # U38160.025.0011
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.18 lbs
Suggested Replacement Product
WASHER FENDER STEEL ZP 1/4X2-1/2

Your Price: NA

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.281 in, outside dia. 2.500 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • Fits Bolt Sizes 1/4"
  • Package Quantity 100
  • Thickness 0.063"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 9/32"
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 2-1/2"
  • Thickness Tolerance 0.047" - 0.080"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list