Skip Content
FENDER WASHER ZP 1/4 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FENDER WASHER ZP 1/4 X 1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.025.0006
  • Mfr. Model # U38160.025.0006
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1/4 in, inside dia. 0.281 in, outside dia. 1.500 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Fender Washer
  • For Use With Screws and Studs
  • Application Sheet Metal, Plumbing, Electrical Work
  • Package Quantity 100
  • Fits Bolt Sizes 1/4"
  • Thickness 0.051"
  • Thickness Tolerance +0.029"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Outside Dia. 1-1/2"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list