FENDER WASHER ZP 1/2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FENDER WASHER ZP 1/2X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.050.0002
  • Mfr. Model # U38160.050.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.785 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1/2 in, inside dia. 0.531 in, outside dia. 2.000 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 50
  • Application Sheet Metal, Plumbing, Electrical Work
  • Fits Bolt Sizes 1/2"
  • Thickness 0.051"
  • Thickness Tolerance +0.029"
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 17/32"
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list