FENDER WASHER ZP 1-1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER ZP 1-1/4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38160.125.0001
  • Mfr. Model # U38160.125.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.515 lbs

Product Details

Fender washer, carbon steel, zinc plated finish, fits bolt sizes 1-1/4 in, inside dia. 1.375 in, outside dia. 4.000 in, thickness 0.500 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Package Quantity 5
  • Item Fender Washer
  • Thickness 0.500"
  • Fits Bolt Sizes 1-1/4"
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-3/8"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list