FENDER WASHER KIT 18-8 S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER KIT 18-8 S/S

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0490SS
  • Mfr. Model # Z0490SS
  • UNSPSC # 31161819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.75 lbs

Technical Specs

  • Includes (48) 10" x 1"(40) 1/4" x 1"(30) 6" x 5/8"(30) 8" x 3/4"(30) 10" x 1-1/4"(24) 1/4" x 1-1/4"(24) 5/16" x 1-1/2"(24) 5/16" x 2"(24) 3/8" x 1-1/4"(24) 3/8" x 1-1/2"(20) 5/16" x 1-1/4"
  • Number of Pieces 318
  • Item Washer Assortment
  • Type Thin Fender
  • Number of Sizes 11
  • Material 18-8 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list