Skip Content
FENDER WASHER 7/32 ID X 1 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 7/32 ID X 1 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9679
  • Mfr. Model # Z9679
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Thick Fender Washer
  • Application Load Distributing
  • For Use With Construction, Machinery
  • Package Quantity 5
  • Fits Bolt Sizes #10
  • Rockwell Hardness B49
  • Thickness 1/4"
  • Thickness Tolerance +/-0.025"
  • Flat Washer Type Thick Fender Washer
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Washer Inside Dia. 7/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list