Skip Content
FENDER WASHER 15/16 ID X 3 1/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER 15/16 ID X 3 1/4 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9699
  • Mfr. Model # Z9699
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • For Use With Construction, Machinery
  • Application Load Distributing
  • Item Thick Fender Washer
  • Package Quantity 1
  • Fits Bolt Sizes 7/8"
  • Thickness 3/8"
  • Thickness Tolerance +/-0.037"
  • Rockwell Hardness B49
  • Fastener Finish Zinc Plated
  • Flat Washer Type Thick Fender Washer
  • Washer Inside Dia. 15/16"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3-1/4"
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list