Skip Content
FENDER WASHER 13/32 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 13/32 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9684
  • Mfr. Model # Z9684
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Construction, Machinery
  • Item Thick Fender Washer
  • Package Quantity 5
  • Fits Bolt Sizes 3/8"
  • Thickness 1/8"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.013"
  • System of Measurement Inch
  • Washer Inside Dia. 13/32"
  • Flat Washer Type Thick Fender Washer
  • Fastener Finish Zinc Plated
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list