Skip Content
FENDER WASHER 13/16 ID X 3 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 13/16 ID X 3 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9693
  • Mfr. Model # Z9693
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Finish Zinc
  • Application Load Distributing
  • Inside Dia. 13/16"
  • For Use With Construction, Machinery
  • Item Thick Fender Washer
  • Material Low Carbon Steel
  • Outside Dia. 3"
  • Package Quantity 5
  • Fits Bolt Sizes 3/4"
  • Rockwell Hardness B49
  • Type Thick
  • Thickness 1/4"
  • Thickness Tolerance +/-0.025"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Thick Fender Washer
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Inside Dia. 13/16"
  • Washer Outside Dia. 3"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list