Skip Content
FENDER WASHER 13/16 ID X 3 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 13/16 ID X 3 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9692
  • Mfr. Model # Z9692
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Application Load Distributing
  • For Use With Construction, Machinery
  • Item Thick Fender Washer
  • Package Quantity 5
  • Rockwell Hardness B49
  • Thickness 1/8"
  • Fits Bolt Sizes 3/4"
  • Thickness Tolerance +/-0.013"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Thick Fender Washer
  • Washer Basic Material Steel
  • Washer Outside Dia. 3"
  • Washer Inside Dia. 13/16"
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list