Skip Content
FENDER WASHER 11/32 ID X 2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 11/32 ID X 2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9683
  • Mfr. Model # Z9683
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Application Load Distributing
  • Item Thick Fender Washer
  • For Use With Construction, Machinery
  • Package Quantity 5
  • Fits Bolt Sizes 5/16"
  • Thickness 1/4"
  • Thickness Tolerance +/-0.025"
  • Rockwell Hardness B49
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Thick Fender Washer
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 11/32"
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list