FENDER WASHER 11/16 X 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER 11/16 X 2 1/2 IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9690
  • Mfr. Model # Z9690
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • For Use With Construction, Machinery
  • Application Load Distributing
  • Item Thick Fender Washer
  • Package Quantity 5
  • Fits Bolt Sizes 5/8"
  • Rockwell Hardness B49
  • Thickness 1/8"
  • Thickness Tolerance +/-0.013"
  • Washer Inside Dia. 11/16"
  • Fastener Finish Zinc Plated
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list