Skip Content
FENDER WASHER 11/16 ID X 3 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDER WASHER 11/16 ID X 3 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9671
  • Mfr. Model # Z9671
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Application Load Distributing
  • Inside Dia. 11/16"
  • For Use With Construction, Machinery
  • Finish Zinc
  • Item Thick Fender Washer
  • Outside Dia. 3"
  • Material Low Carbon Steel
  • Fits Bolt Sizes 5/8"
  • Type Thick
  • Package Quantity 5
  • Thickness 1/4"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.025"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Thick Fender Washer
  • Washer Inside Dia. 11/16"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 3"
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List