Skip Content
FENDER WASHER 1 1/16 ID X 3 1/2 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER WASHER 1 1/16 ID X 3 1/2 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9697
  • Mfr. Model # Z9697
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Construction, Machinery
  • Application Load Distributing
  • Item Thick Fender Washer
  • Package Quantity 1
  • Fits Bolt Sizes 1"
  • Rockwell Hardness B49
  • Thickness Tolerance +/-0.025"
  • Thickness 1/4"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Thick Fender Washer
  • Washer Inside Dia. 1-1/16"
  • Washer Outside Dia. 3-1/2"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list