FENDER COVER WITH TOOL POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENDER COVER WITH TOOL POCKETS

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSFCNP
  • Mfr. Model # FCNP
  • UNSPSC # 31181800
  • CATALOGUE PAGE # 2923
  • Shipping Weight 3.0 lbs

Product Details

Material Neoprene, 4 In. x 14 In. x 8-1/2 In., Features Protects Car From Scratching, Application Goes Over Fender, Colour Red

Technical Specs

  • Application To Prevent Scratching of Vehicle Fender
  • Colour Red
  • Features (6) Pockets: (2) Small, (2) Medium, (2) Large
  • Includes Pockets
  • Material Neoprene
  • Item Non-Skid Fender Cover
  • Size 34.5" x 23.5"
  • Package Quantity 1