Skip Content
FENDALL 2000-STATION ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENDALL 2000-STATION ONLY

HONEYWELL FEND-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNL32-002000-0000
  • Mfr. Model # 32-002000-0000
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2673
  • Shipping Weight 24.0 lbs

Product Details

Fendall 2000(TM) Emergency Eye Wash Station.Delivers 100% sterile saline from a 100% sterile saline from a 100% sterile delivery system. Alarm system sounds when the unit has been activated and again when the 15-minute flush is complete. Meets ANSI Z358.1

Technical Specs

  • Item Fendall 2000(TM) Eyewash Station
  • Eye Wash Activates By Pull Tray
  • Eye Wash Tank Capacity 6.9 gal.
  • Depth 15-1/2"
  • Colour Green
  • Width 17-1/2"
  • Mounting Wall, Stand or Cart
  • Includes Integral Alarm, Mounting Bracket, Sign, 9V Battery, Installation Instructions DVD and Tamper Seal
  • Height 34-3/4"
  • Standards ANSI Z358.1-2014
  • Weight Empty 24 lb.
  • Weight Full 86 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list