FENCE SHELTER 5 X 40 X 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FENCE SHELTER 5 X 40 X 7FT

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV3BR054007
  • Mfr. Model # 3BR054007
  • UNSPSC # 95141801
  • CATALOGUE PAGE # 2123
  • Shipping Weight 405.45 lbs

Product Details

Protect your industrial electric or manual fence form the snow and ice. Save time and money with no more shovelling to keep the gates clear of snow and ice.

Technical Specs

  • Colour White
  • For Use With Industrial Fencing
  • Construction Metal and Polyethylene
  • Overall Height 8 ft.
  • Overall Width 5 ft.
  • Doors 2
  • Door Opening Height 7 ft.
  • Door Opening Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list