Skip Content
FENCE SHELTER 5 X 32 X 7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENCE SHELTER 5 X 32 X 7FT

HARNOIS SHELTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDV3BR053207
  • Mfr. Model # 3BR053207
  • UNSPSC # 95141801
  • CATALOGUE PAGE # 2123
  • Shipping Weight 332.8 lbs

Product Details

Protect your industrial electric or manual fence form the snow and ice. Save time and money with no more shovelling to keep the gates clear of snow and ice.

Technical Specs

  • Colour White
  • For Use With Industrial Fencing
  • Overall Height 8 ft.
  • Construction Metal and Polyethylene
  • Overall Width 5 ft.
  • Door Opening Height 7 ft.
  • Doors 2
  • Door Opening Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list