Skip Content
FENCE SAFETY DIAMOND ORANGE 4FTX 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENCE SAFETY DIAMOND ORANGE 4FTX 50

QUEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QTPDM504X
  • Mfr. Model # DM504X
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.68 lbs

Product Details

Diamond safety fence, orange colour, 4 ft. x 50 ft. Provides a physical barrier around dangerous or restricted areas. The international orange colour is highly visible and accepted worldwide. Used at construction sites, sporting events and parades.

Technical Specs

  • Colour Orange
  • Item Barrier Fence
  • Mesh Size 2" x 2"
  • Length 50 Ft.
  • Height 4 Ft.
  • Material HDPE
  • Breaking Strength 140 lbs/ft
  • Mesh Shape Diamond

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list