Skip Content
FENCE DIAMOND MESH SAFETY GRN 4FTX5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FENCE DIAMOND MESH SAFETY GRN 4FTX5

QUEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QTPDLW450G
  • Mfr. Model # DLW450G
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.88 lbs

Product Details

Safety fence provides a physical barrier around dangerous or restricted areas. The international orange colour is highly visible and accepted world-wide. Used at construction sites. Provides course marking and crowd control at sporting events and parades.

Technical Specs

  • Colour Green
  • Item Barrier Fence
  • Mesh Size 2" x 2"
  • Height 4 Ft.
  • Length 50 Ft.
  • Material HDPE
  • Mesh Shape Diamond
  • Breaking Strength 90 lbs/ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list