FENCE BAR - HEXAGON 71IN X 1-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FENCE BAR - HEXAGON 71IN X 1-3/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5FB180030
  • Mfr. Model # 5FB180030
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used for digging holes, breaking clay and tamping posts tight. Forged from tough high-tensile carbon manganese steel. Knob is forged on bar, not welded, and is optimum size for tamping. Hexagon bar profile for greater control. Anti-corrosive primer with enamel finish.

Technical Specs

  • Dia. 1-3/16"
  • Item Fence Bar
  • Overall Width 2"
  • Overall Length 71"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list