Skip Content
FEMALE X FEMALE CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE X FEMALE CONNECTOR

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX2FF2
  • Mfr. Model # 2FF2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Finish Trivalent Chrome
  • Item Manual Female Coupler
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 27 CFM
  • Colour Code Silver
  • Standards MIL-C-4109F
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Body Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Buna-N
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list