FEMALE THREAD AERATOR,METAL,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FEMALE THREAD AERATOR,METAL,PK 6

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FGT6
  • Mfr. Model # 2FGT6
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish -
  • Item Female Thread Aerator
  • Package Quantity 1
  • Flow Rate 2.20 gpm
  • Thread Size 55/64"-27
  • Thread Size Type Female
  • Flow Outlet Type Aerated
  • Standards ASME/A112-18.1M, AB1953

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list