Skip Content
FEMALE STUD,SS/PTFE ROD END,RH,28.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD,SS/PTFE ROD END,RH,28.5

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N516
  • Mfr. Model # 39N516
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Thread Size M12 x 1.75
  • Item Stainless Steel/PTFE Race Rod End
  • Ball 440C SS Spherical
  • Housing 300 Series Stainless Steel
  • Type Female Studded
  • Bearings 440C SS Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 19.5mm
  • Dimension C 28.5mm
  • Thread Right Hand
  • Dimension E 30mm
  • Stud Length 28.5mm
  • Dimension G 50mm
  • Dimension H 24mm
  • Dimension J 65mm
  • Dimension N 16mm
  • Max. Angular Misalignment 27 Degrees
  • Dimension A M12 x 1.75
  • Static Radial Load 17,373 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list