Skip Content
FEMALE STUD,SS/PTFE ROD END,LH,17.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD,SS/PTFE ROD END,LH,17.5

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N513
  • Mfr. Model # 39N513
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Type Female Studded
  • Thread Size M8 x 1.25
  • Ball 440C Stainless Steel Spherical
  • Construction Follows SAE Specification J1120
  • Dimension B 12mm
  • Bearings 440C SS Spherical Ball
  • Dimension C 17.5mm
  • Dimension E 22.25mm
  • Thread Left Hand
  • Dimension H 17mm
  • Stud Length 17.5mm
  • Dimension G 36mm
  • Dimension J 47.125mm
  • Dimension N 12mm
  • Max. Angular Misalignment 28 Degrees
  • Dimension A M8 x 1.25
  • Static Radial Load 9,340 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list