Skip Content
FEMALE STUD ROD END,SS,RH,3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD ROD END,SS,RH,3/4-16

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G070
  • Mfr. Model # 20G070
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.094 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Thread Size 3/4-16"
  • Item PTFE Race Rod End
  • Type Female Studded
  • Ball 440C Stainless Steel Spherical
  • Construction Follows SAE Specification J1120
  • Bearings 440C Stainless Steel Spherical Ball
  • Dimension B 1.188"
  • Thread Right Hand
  • Dimension C 1.812"
  • Dimension E 1.750"
  • Stud Length 1.812"
  • Dimension G 2.875"
  • Dimension H 1.562"
  • Dimension J 3.750"
  • Dimension A 3/4-16"
  • Max. Angular Misalignment 24 Degrees
  • Static Radial Load 11,595 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list