Skip Content
FEMALE STUD ROD END,RH,5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD ROD END,RH,5/8-18

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G004
  • Mfr. Model # 20G004
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Item Rod End
  • Type Female Studded
  • Housing Carbon Steel
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Bearings 52100 Steel Spherical Ball
  • Thread Size 5/8-18"
  • Dimension B 1.000"
  • Thread Right Hand
  • Dimension C 1.500"
  • Dimension H 1.375"
  • Dimension G 2.500"
  • Stud Length 1.500"
  • Dimension E 1.500"
  • Dimension J 3.250"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 5/8-18"
  • Static Radial Load 11,385 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list