Skip Content
FEMALE STUD ROD END,RH,3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD ROD END,RH,3/4-16

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G006
  • Mfr. Model # 20G006
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.094 lbs

Technical Specs

  • Item Rod End
  • Housing Carbon Steel
  • Thread Size 3/4-16"
  • Ball 52100 Steel Spherical
  • Type Female Studded
  • Construction Follows SAE Specification J1120
  • Bearings 52100 Steel Spherical Ball
  • Thread Right Hand
  • Dimension B 1.188"
  • Dimension C 1.812"
  • Stud Length 1.812"
  • Dimension E 1.750"
  • Dimension G 2.875"
  • Dimension J 3.750"
  • Dimension H 1.562"
  • Dimension A 3/4-16"
  • Max. Angular Misalignment 24 Degrees
  • Static Radial Load 15,894 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list