Skip Content
FEMALE STUD ROD END,LH,7/16-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD ROD END,LH,7/16-20

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G001
  • Mfr. Model # 20G001
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.276 lbs

Technical Specs

  • Item Rod End
  • Ball 52100 Steel Spherical
  • Type Female Studded
  • Thread Size 7/16-20"
  • Housing Carbon Steel
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 0.688"
  • Thread Left Hand
  • Stud Length 1.062"
  • Dimension E 1.125"
  • Dimension C 1.062"
  • Dimension G 1.812"
  • Dimension J 2.375"
  • Dimension H 0.937"
  • Dimension A 7/16-20"
  • Max. Angular Misalignment 21 Degrees
  • Static Radial Load 7,897 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list