Skip Content
FEMALE STUD, ROD END, LH, 33MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD, ROD END, LH, 33MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N462
  • Mfr. Model # 39N462
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Housing Low Carbon
  • Item Rod End
  • Thread Size M14 x 2.0
  • Type Female Studded
  • Ball 52100 Steel Spherical
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 20.5mm
  • Thread Left Hand
  • Dimension C 33mm
  • Dimension H 27mm
  • Dimension G 57mm
  • Dimension E 34.75mm
  • Dimension J 74.375mm
  • Stud Length 33mm
  • Dimension N 19mm
  • Max. Angular Misalignment 30 Degrees
  • Dimension A M14 x 2.0
  • Static Radial Load 35,214 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list