Skip Content
FEMALE STUD, ROD END, LH, 28.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEMALE STUD, ROD END, LH, 28.5MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N460
  • Mfr. Model # 39N460
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Housing Low Carbon
  • Item Rod End
  • Thread Size M12 x 1.75
  • Ball 52100 Steel Spherical
  • Type Female Studded
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension E 30mm
  • Dimension B 19.5mm
  • Thread Left Hand
  • Dimension C 28.5mm
  • Stud Length 28.5mm
  • Dimension G 50mm
  • Dimension H 24mm
  • Dimension J 65mm
  • Dimension N 16mm
  • Max. Angular Misalignment 27 Degrees
  • Dimension A M12 x 1.75
  • Static Radial Load 25,819 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list