Skip Content
FEMALE STUD, ROD END, LH, 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD, ROD END, LH, 14MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N454
  • Mfr. Model # 39N454
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Thread Size M6 x 1.0
  • Housing Low Carbon
  • Type Female Studded
  • Item Rod End
  • Ball 52100 Steel Spherical
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 10mm
  • Dimension C 14mm
  • Thread Left Hand
  • Dimension E 19mm
  • Stud Length 14mm
  • Dimension G 30mm
  • Dimension H 14mm
  • Dimension J 39.5mm
  • Dimension N 9mm
  • Max. Angular Misalignment 23 Degrees
  • Dimension A M6 x 1.0
  • Static Radial Load 11,895 N

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List