Skip Content
FEMALE STUD ROD END,LH,1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE STUD ROD END,LH,1/2-20

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G003
  • Mfr. Model # 20G003
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.436 lbs

Technical Specs

  • Item Rod End
  • Thread Size 1/2-20"
  • Housing Carbon Steel
  • Type Female Studded
  • Bearings 52100 Steel Spherical Ball
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Dimension E 1.312"
  • Dimension B 0.875"
  • Dimension C 1.125"
  • Stud Length 1.125"
  • Dimension G 2.125"
  • Dimension J 2.781"
  • Dimension H 1.062"
  • Dimension A 1/2-20"
  • Max. Angular Misalignment 26 Degrees
  • Static Radial Load 10,046 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list